Boss Hutch with 4 Doors - 66" - Cherry
Write a Review
|
Questions & Answers (0)
Product Description
Boss 66" Four Door Hutch - Cherry
Four door 66" hutch for use on the credenza. Finished in Cherry laminate with durable 3mm edge banding.
Four door 66" hutch for use on the credenza. Finished in Cherry laminate with durable 3mm edge banding.
PRICE
$259.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 15 in |
| Height | 36 in |
| Top Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Hutch |
| Frame Color Family | Cherry |
| Color | Cherry |
| Top Color Family | Cherry |
| Description | 4-Door Hutch |
| Frame Material | Laminate |
| Manufacturers Part Number | N140-C |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |