Bestar® Lateral File With Top (Unassembled) - 30" - Slate & Sandstone - Connexion Series
Write a Review
|
Questions & Answers (0)
Product Description
30" Lateral File
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Freestanding lateral file includes 2 file drawers for letter/legal file storage. Drawers are on full extension ball bearing slides. One lock secures both drawers. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.
View the Connexion collection here.
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Freestanding lateral file includes 2 file drawers for letter/legal file storage. Drawers are on full extension ball bearing slides. One lock secures both drawers. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.
View the Connexion collection here.
PRICE
$445.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-4/5 in |
| Depth | 16-3/5 in |
| Height | 30-2/5 in |
Product Details
| Assembly Required | Yes |
| File Size Type | Legal & Letter |
| Frame Color Family | White |
| Color | Slate |
| Top Color Family | Gray |
| Number of Drawers | 2 |
| Material | Laminate |
| Construction Type | Unassembled |
| Frame Material | Melamine |
| Manufacturers Part Number | 93631-1159 |
| Collection | Connexion |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |