Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2308662

MPN #: S-935

Milton® Dial Tire Pressure Gauge Dual Head Air Chuck w/12" Hose, 0 to 60 PSI, S-935

Product Description
Milton® (S-935) Dial Tire Pressure Gauge - Dual Head Air Chuck, 12" Hose

Milton (S-935) Dial Tire Pressure Gauge - Dual Head Air Chuck and 12" Hose. No need to worry about batteries with this durable dual head chuck dial tire gauge with a working pressure range of 0-60 PSI has dial-type gauge with internal diaphragm construction for greater durability. Includes a 12" hose and 45 degree chuck head with deflator valve. Comes with a protective rubber boot for added durability. Milton Part #: 951, S-935, and S-936 come with 12-inch hoses. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, improves fuel economy, and increases the life of your tires.

Features
  • ACCURATE: Performance-tested and calibrated.
  • Dial measures in pounds per square inch (PSI, 0-60) and kilopascal (kPa, 0-400, increments of 20) readings.
  • DUAL CHUCK HEAD: Dial tire gauge.
  • 45-degree chuck for easier access to tire valves.
  • Durable, protective rubber boot.
  • DEFLATOR VALVE: Built-in deflating tire valve to bleed off overinflated tires or deflate to desired pressure.
  • COMPATIBLE/MULTI-USE: Milton tire gauges are versatile and handy for use on Cars, SUVs, trucks, bicycles, motorcycles, RVs, ATVs, and more.
PRICE
$68.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width2.5 in
Height1.5 in
Weight0.9 lbs

Product Details

TypeTire Pressure Gauge
Calibrated0 to 60 lbs
ColorSilver
StyleDial Type Tire Gauge
Made in the USANo
MaterialBrass
DescriptionDial Tire Pressure Gauge Dual Head Air Chuck w/12" Hose, 0 to 60 PSI
Package Quantity1
Manufacturers Part NumberS-935
Max Working Pressure60 psi
BrandMilton

Warranty

Warranty1 yr