- Applications: General Purpose
- Applicable Materials: Great on Steel, Stainless Steel
- Used With: Right Angle Grinders
Model # :WBB295476
MPN #: 35517
Quickie Cut™ Thin Cut-Off Wheels, CGW ABRASIVES 35517
Write a Review
Questions & Answers (0)
Related Products
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. 2-3X life of A/O wheels -Up to 20% increase in performance/life -Broad utility for applications and materials -Excellent blend of performance/price. Applications are: Right angle grinding
3M™ Silver Cut-off Wheels contain 3M's newly engineered precision-shaped grain designed to deliver an unbeatable combination of performance and value.
Dry cut continuous smooth rim diamond tile blade. Ideal for cutting thin stock tiles 2" (50.8 millimeters) and less in thickness, ceramics, granite and marble. For use with right angle grinders and circular saws. Specifications: Size: 4 in (101.6 millimeters) Continuous rim Very thin kerf (width of cutting area) Arbor Size: 7/8 in (22.23 millimeters) with 5/8 in (15.86 millimeters) adapter
The Norton small diameter cut-off wheel line consists of Type 01, Type 01/41 straight and Type 27/42 depressed center cut-off wheels from 1-1/2" to 9" diameters. These wheels come in ultra thin .035 for quick burn-free and burr-free cutting to .125" for more durable applications. All are reinforced for the demanding nature of portable cut-off. 2-3X life of A/O wheels. Up to 20% increase in performance/life. Broad utility for applications and materials. Excellent blend of performance/price. Applications are: Right angle grinding
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.