- Double-dipped handles with air cushion pockets provide comfortable grip, reducing hand fatigue
- Longer, curved handles provide extra leverage and greater comfort
- Serrated gripping jaws in nose for use as pliers
- Built-in bolt cutters cleanly cut 6-32 and 8-32 screws
Williams® 7-1/4" Super Duty Front End Wire Super Strippers/Bolt Cutters with Comfort Grip
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$22.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 |
Product Details
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Description | Front End Wire Super Strippers with Bolt Cutters |
| Handle Color Family | Blue |
| Manufacturers Part Number | JHW23533 |
| Handle Style | Cushion |
| Handle Type | Double Dipped |
| Brand | Williams |