Global Industrial
Model # :WB652778FGN
Global Industrial Wave Bike Rack, 7-Bike Capacity, Free Standing, Green
|
Questions & Answers (0)
Product Description
Wave Bike Racks
Free Standing
Use this free standing for existing cement. Rugged 12 gauge steel keeps bicycles secure and ensures years of use. Designed without sharp edges for safety. Polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter.
Free Standing
Use this free standing for existing cement. Rugged 12 gauge steel keeps bicycles secure and ensures years of use. Designed without sharp edges for safety. Polyester powder coat finish withstands the elements. 36"H. 1-5/8" pipe diameter.
PRICE
$269.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Height | 36 in |
| Weight | 30.6 lbs |
| Tube Diameter | 1-5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Wave Bike Rack |
| Mounting Location | Free Standing |
| Capacity | 7 Bikes |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | 652778FGN |
| Brand | Global Industrial |