7 Gallon Rubbermaid Plastic Wastebasket - Beige
|
Questions & Answers (0)
Product Description
Rubbermaid wastebaskets provide economical and space saver waste disposal. These trash cans easily fit under standard desks. Rounded corners for extra strength. Rubbermaid trash bins are easy to clean. Plastic Trash Cans resist punctures, cold, cracking and chemicals. Durable plastic won't chip, rust or dent.
PRICE
$17.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-3/8 in |
| Depth | 10-1/4 in |
| Height | 15 in |
Product Details
| Type | Wastebasket |
| Color | Tan |
| Lid | No |
| Capacity | 7 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG295600BEIG |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |