Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Simpson

Model # :WBB3778405

MPN #: 88282

Simpson® Pressure Washer Heavy-Duty Cleaner, 1 Gallon Bottle

Product Description
Formulated for use on industrial sites, commercial equipment, construction machinery, fleet vehicles, and more, SIMPSON® Heavy-Duty Cleaner quickly cuts through tough oil and grease faster than just water alone. If you need to speed up your workflow and cut through the toughest grime, our Heavy-Duty Cleaner is the perfect way.

Features:
  • Heavy Duty Cleaner: Formulated to be used on industrial sites, commercial equipment, construction machinery, fleet vehicles and more. Non-butyl degreaser quickly cuts through tough oil and grease; eliminates the need to use several other products to get the cleaning job done
  • Versatile Cleaner: Can be used in equipment such as pressure washers, automatic scrubbers, and steam cleaners; or use it for manual applications by spraying, mopping and wiping. Great for use on floors, walls, desks, chairs, refrigerators, carpets, cars, trucks, tables, garbage pails, bed frames, sinks, toilets, shower tile, aircraft, tools, engines, concrete, plastic, glass, metals, vinyl, painted surfaces
  • Highly Concentrated: Use directly from the bottle or effective at dilutions as great as half-ounce per gallon of water; providing up to 256 gallons of cleaning solution per bottle.
  • Safe to Use: Use with pressure washers, directly on surface or with soap injection. Always consult your machine's owner's manual for specific instructions regarding use of detergent


PRICE
$13.99

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width6-1/4 in
Height12 in
Weight9 lbs
Size1 gal

Product Details

Unit Yield1 Gallon
TypeHeavy Duty Cleaner
ColorPurple
Physical FormLiquid
ApplicationDegreaser
StyleLiquid
ScentMild
Capacity1 gal
Applicable MaterialsIndustrial Sites, Commecial Equipment, Construction Machinery, Fleet Vehicles
Size TypeBottle
Helps RemoveOil And Grease
Packing TypeBottle
DescriptionPressure Washer Heavy Duty Cleaner
Package Quantity1
Manufacturers Part Number88282
BrandSimpson

Warranty

Warranty90 Days