Dustless 7" CutBuddie-Tuck Pointing
Write a Review
|
Questions & Answers (0)
Product Description
Great for dust collection when cutting, tuck pointing or crack chasing with a hand grinder. Fits most 6" to 9" hand grinders. Captures 99% of airborne dust. Fast and easy to install; comes ready to use. Made of clear polycarbonate for improved visibility. Integrated universal adaptor. Ideal tool for renovation contractors who have to use point-of-origin dust collection tools to comply with EPA regulations covering lead paint removal.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Depth | 7 in |
| Height | 4 in |
| Weight | 8 lbs |
Product Details
| Type | Wet/Dry HEPA Vacuum |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Accessory |
| Color | Clear |
| Manufacturers Part Number | D1750 |
| For Use With | 6" - 9" Hand Grinders |
| Brand | Dustless Technologies |