Ready America® 3 Day Fire/Blackout Emergency Kit, 2 Person Backpack, 41 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Don't be caught unprepared in the event of a blackout, a fire, or any other emergency situation. This easy-to-grab backpack contains critical supplies to sustain and protect two people in the event of a fire or blackout emergency situation. Most important for survival are food and water. This kit includes both, plus LED headlamp, lightsticks, ponchos and blankets for protection from the elements. Safety goggles, gloves and dust masks are included to protect you from hazardous ash or chemicals. Make sure you are prepared for at least the first 72 hours with the essential supplies. Keep this emergency kit in your home or car, and one in your cabin, boat or RV.
PRICE
$66.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 10 in |
| Height | 15 in |
| Weight | 8 lbs |
Product Details
| Type | Emergency Backpack |
| Number of Pieces | 41 |
| Color | Red |
| Closure Type | Zipper |
| Material | Nylon |
| Description | 3 Day Fire/Blackout Emergency Kit |
| Person Count | 2 |
| Package Quantity | 1 |
| Manufacturers Part Number | 70289 |
| Brand | Ready America |