Emergency responders may find it necessary to shut down schools, businesses, access to roads, stores and resources for supplies, due to an emergency situation. Make sure your family, classroom or business is prepared for a lockdown situation with this secure and waterproof bucket of emergency supplies. The bucket is stocked with a carefully-stocked supply of food and water to sustain five people for the critical first 72 hours of an emergency situation. The bucket also contains a crank-powered four-function emergency power station which includes a radio, a siren, a flashlight and a cell-phone charger. Ponchos, blankets, and dust masks provide protection from the elements and hygiene products like toothbrushes and toothpaste are included as well as a first-aid kit.
Kit Contains:| (5) Food Bars 400 Calories * | (15) Pre-Moistened Towelettes |
| (30) Water Packets 4.225oz * | (5) Toothbrushes |
| (5) Emergency Lightsticks (12 Hour) * | (5) Toothpastes |
| (5) Survival Blankets | (5) Mouthwashes |
| (5) Emergency Whistles | (5) Pocket Tissue Packs |
| (5) Pairs Nitrile Gloves | (1) First Aid Kit (107 Pieces) ** |
| (5) Disposable Dust Masks | (1) 5-Gallon Bucket |
| (5) Bio-Hazard Bags | (1) Bucket Lid |
*Five year shelf life from date of manufactured**First Aid Kit Includes:| (2) Aspirin tablets | (1) First-Aid Tape Roll 1/2" x 5 yards |
| (2) Ibuprofen tablets | (1) 6"x11/16" Finger splint |
| (2) Extra-strength non-aspirin tablets | (4) 2"x2" Gauze dressing pads |
| (6) Antiseptic cleansing wipes (sting free) | (2) 3"x3" Gauze dressing pads |
| (6) Alcohol cleansing pads | (1) 5"x9" Trauma pad |
| (2) Insect sting relief pads | (1) 2 Conforming gauze roll bandage |
| (2) Antibiotic ointment packs | (1) Roller Gauze Bandage 3" x 4.1 yards |
| (2) First-aid/burn cream packs | (2) Butterfly wound closures |
| (20) 3/4"x3" Adhesive plastic bandages | (1) Durable Softpack |
| (10) 3/4"x3" Fabric bandages | (1) 4 Tweezers, plastic |
| (5) 1"x3" Fabric bandages | (1) Medium #2 safety pin |
| (10) 3/8"x1-1/2" Junior plastic bandages | (1) 4-1/2" Scissors, nickel plated |
| (2) Knuckle fabric bandages | (10) 3 Cotton tipped applicators |
| (2) Fingertip fabric bandages | (2) Exam quality vinyl gloves |
| (2) 2"x4" Elbow & Knee plastic bandages | (1) CPR Breathing Barrier |
| (1) 2"x2" Moleskin square | (1) First-Aid Guide |
Actual contents or product packaging may vary from that shown in photo.