Includes:
First Aid Only FA-504 First Responder Kit, Large, 269 Piece Plastic Case
|
Questions & Answers (0)
Product Description
Organized compartments for quick and easy access. Our most comprehensive kit. All components are of the highest possible quality and chosen specifically to keep you prepared for unexpected first aid emergencies. Components are arranged in three compartmental trays to keep supplies easily accessible.
Includes:
Includes:
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/8 in |
| Depth | 16-1/2 in |
| Height | 7 in |
| Weight | 8 lbs |
| Size | Large in |
Product Details
| Type | First Responder Kit |
| Number of Pieces | 269 |
| Package Quantity | 1 |
| Description | First Responder Kit, Large |
| Person Count | 25 |
| Manufacturers Part Number | FA-504 |
| Case Material | Plastic |
| Brand | First Aid Only |