EarthWay 70lb Commercial High Output Salt Broadcast Spreader
Write a Review
|
Questions & Answers (0)
Product Description
This professional grade spreader features a maintenance free, heavy duty gearbox and a pro style T-handle diamond design solid linkage control for easy open and close. The 90365 has a 65lb hopper capacity, 13" pneumatic tire and a high output opening.
PRICE
$485.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 70 lbs |
| Spread Width | 12 ft |
Product Details
| Assembly Required | Required |
| Type | Walk Behind Spreader |
| Capacity | 1 |
| Material | Poly Hopper, Steel Frame |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Spreading Material | Ice Melt |
| Brand | EarthWay Products |
Warranty
| Warranty | 1 yr |