EarthWay 2050SU 80 Lb Capacity Deluxe Broadcast Spreader W/ 10" Wheels
Write a Review
|
Questions & Answers (0)
Product Description
The 2050SU Deluxe Broadcast spreader is perfectly sized for use on medium to large lawns. The rust proof 80lb capacity hopper and 10 inch deep lug wheels brings capacity and ease of use to the homeowner.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-3/4 in |
| Width | 20 in |
| Weight Capacity | 80 lbs |
| Gate Opening | Sliding in |
| Hopper Seed Weight Capacity | 80 lbs |
| Spread Width | 12 |
Product Details
| Assembly Required | No |
| Handle Material | Steel |
| Type | Spreader |
| Spreader Type | Broadcast |
| Gate Control | Lever |
| Wheel Type | Pneumatic |
| Grate Included | No |
| Batteries Included | No |
| Rain Cover Included | No |
| Style | Push |
| Frame Material | Steel |
| Manufacturers Part Number | 2050SU |
| Hopper Material | Plastic |
| Baffle Type | Spread Pattern |
| Grade | Residential |
| Spreading Material | Fertilizer, Ice Melt, Seed |
| Brand | EarthWay |
Warranty
| Warranty | 1 yr |