St. Gobain 71330-0050 Lab Blower, TEFC, PP/PVC, 1725 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion resistant, quiet operation, choice of motors materials, reinforced house. Indoor and outdoor use. Plastic transitions for east attachment to standard ducking. Full line of replacement parts. Available in direct drive with 2 motor options and 2 wheel options. Made in the USA.
PRICE
$2,369.00
1
1
Ships in 98 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Weight | 31 lbs |
| Wheel Diameter | 3-3/4 in |
| Inlet Diameter | 5-5/8 in |
| Outlet Diameter | 4 X 4-1-/2 in |
Product Details
| Assembly Required | No |
| Rotation (View from Motor Side) | Counterclockwise/ Upblast |
| RPM | 1725 rpm |
| CFM | 140/225 CFM |
| Horsepower | 1/6 HP |
| Color | Gray |
| Drive Type | Direct |
| Hertz | 60 Hz |
| Motor Type | Totally Enclosed Fan Cooled |
| Discharge Position | Vertical |
| Voltage | 115 / 208 / 230 V |
| Material | Plastic |
| Phase | 1 |
| Manufacturers Part Number | 71330-0050 |
| Indoor/Outdoor | Indoor |
| Brand | Saint Gobain |
Warranty
| Warranty | 6 mo |