Features:
- 1/4-inch lance saver socket with quick connect plug
- 4000 PSI
- 12.0 GPM flow rate
- 300°F temperature rating
Weights & Dimensions
| Length | 72 |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.8 lbs |
| Hose Inside Diameter | 1/4 in |
| Connection Size | 3/8 in |
Product Details
| Type | Extension Wand |
| Color | Silver |
| Max Temperature | 300 °F |
| Max PSI | 4000 psi |
| Material | Aluminum |
| Manufacturers Part Number | AW-7105-7200 |
| Inlet | 1/4" QC Plug |
| Cable/Cord/Hose Included | No |
| PSI | 4000 psi |
| Number of Spray Nozzles | 1 |
| Brand | Mi-T-M |
Warranty
| Warranty | 90 |