Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METEC

Model # :WBB3193852

MPN #: MFL-072-01

METEC 72" Flail Mower with Hammer Blades For C70/C270/992 Series, Orange

Product Description
Features:
  • 72" flail mower with hammer blades S series (with 12" side shift), turf tires, and counterweight required!
  • Standard Features: Heavy duty belt driven transmission
  • Height adjustment roller
  • Reversible "A" frame
  • Clockwise rotor rotation
  • Cast iron rotor supports
  • Hydraulic offset cylinder


PRICE
$14,999.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width81 in
Height33 in
Weight1345 lbs

Product Details

TypeFlail Mower
Package Quantity1
ColorOrange
Manufacturers Part NumberMFL-072-01
For Use WithC70, C270, 992
BrandMETEC

Warranty

Warranty1 yr