Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




METEC

Model # :WBB3193873

MPN #: PAR-157-03

METEC Front Extension Arm, 157" Power Arm, w/o head C992/S75/S100, PTO 1000 RPM, Orange

Product Description
Extend your capabilities with a power arm, also known as a boom arm. Equipping a flail head mower to this power arm enables you to reach less than ideal areas such as sloped hillsides, underneath guard rails, and more.

Specs:
  • The boom arm for the Holder C 70 is 157" in length Flail head cutting heights can be adjusted to 0.78"
  • Hydraulic weight transfer
  • Flat sealing couplings
  • Hydraulic anti-crash protection
  • Holder mounting group
  • Quick change system for working tools
  • Front extension arm (Power Arm 157") w/o head C992/S75/S100; PTO 1000 RPM; slope tires
  • 900 lbs CTW required


PRICE
$28,999.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width48 in
Height48 in
Weight639 lbs

Product Details

TypeExtension Arm
Package Quantity1
ColorOrange
Manufacturers Part NumberPAR-157-03
For Use WithC75, S75
BrandMETEC

Warranty

Warranty1 yr