x

Take 15% off your entire order!

Offer applied at checkout

St. Gobain 72531-0200 Industrial Blower, Direct Drive, PP/PVC, 1725 RPM

St. Gobain 72531-0200 Industrial Blower, Direct Drive, PP/PVC, 1725 RPM

Item #: WBB873052

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,842.09 up to 2% OFF

Price: $2,793.00

$465.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

St. Gobain 72531-0200 Industrial Blower, Direct Drive, PP/PVC, 1725 RPM

Corrosion resistant, quiet operation, choice of motors materials, reinforced house. Indoor and outdoor use. Plastic transitions for east attachment to standard ducking. Full line of replacement parts. Proven performers in tough applications, metal finishing chemical manufacturing, wastewater treatment and chemical storage cabinets. Made in the USA.

  • BRAND Saint Gobain
  • LENGTH INCHES 20-3/8
  • DIAMETER INCHES 4-9/16
  • INLET DIAMETER INCHES 7-3/8
  • OUTLET DIAMETER INCHES 8-1/4
  • OUTLET WIDTH INCHES 6
  • WEIGHT LBS. 122
  • COLOR FINISH Gray/Blue
  • CONSTRUCTION Plastic
  • CFM AIRFLOW @ 1.250" STATIC PRESSURE 1100
  • CFM AIRFLOW @ 2.000" STATIC PRESSURE 730
  • RPM 1725
  • VOLTAGE 208 / 230 / 460
  • PHASE 3
  • HERTZ (HZ) 60
  • HORSEPOWER 3/4
  • DISCHARGE POSITION Vertical
  • INLET SHAPE Round
  • OUTLET SHAPE Rectangular
  • ROTATION (VIEW FROM MOTOR SIDE) Counterclockwise/Upblast
  • DRIVE TYPE Direct
  • MOTOR TYPE TEFC
  • TYPE Self Standing
  • MANUFACTURER'S PART NUMBER 72531-0200
  • LIMITED WARRANTY MONTHS 6
  • ASSEMBLED Assembled
  • APPLICATION TYPE Industrial
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 6-month manufacturer's limited warranty for parts and a 6-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
St. Gobain 72531-0200 Industrial Blower, Direct Drive, PP/PVC, 1725 RPM

St. Gobain 72531-0200 Industrial Blower, Direct Drive, PP/PVC, 1725 RPM

Item #: WBB873052

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant