Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Lockout Padlocks

Lockout padlocks enhance safety and security in industrial and commercial settings. Made with durable materials to withstand demanding environments, safety lockout padlocks provide reliable lockout and tagout solutions to prevent accidents and unauthorized access to machinery, energy sources, and more. Keying options include smart padlocks and padlock sets keyed alike and different.
136 Results

Type

View All Type

Availability

Free Shipping

Special Price

View All Brand
View All Body Material
View All Shackle Inside Height
View All Shackle Diameter
View All Shackle Material
View All Length
View All Height
View All Color
136 Results
Compare
Clearance
1
1
$85.95was $119.95
Save $34.00 (28%)
Ships within 1 Business Day

Package Quantity

6

Shackle Inside Height

1-1/2 in

Width

1-1/2 in

Height

1-13/16 in

Compare
BESTSELLER
1
1
$172.79
Ships within 1 Business Day

Shackle Diameter

1/4 in

Package Quantity

24

Shackle Inside Height

1-1/2 in

Width

1-1/2 in

Compare
1
1
$172.79
Ships within 1 Business Day

Shackle Diameter

1/4 in

Package Quantity

24

Shackle Inside Height

1-1/2 in

Width

1-1/2 in

Compare
1
1
$67.95
Ships in 2 Business Days

Package Quantity

3

Shackle Inside Height

3 in

Compare
1
1
$113.39
Ships in 3 Business Days

Shackle Diameter

1/4 in

Package Quantity

12

Shackle Inside Height

1-1/2 in

Width

1-1/2 in

Compare
BESTSELLER
1
1
$135.95
Free Shipping
Ships within 1 Business Day

Shackle Diameter

11/32 in

Package Quantity

1

Shackle Inside Height

2 in

Width

2-7/32 in