Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FallTech

Model # :WBB2060798

MPN #: 7509

FallTech® 7509 Adjustable 8' Aluminum Confined Space Tripod Kit w/ 3-way Retrieval SRL

Product Description
Light weight 2-stage Tripod features two head mounted pulleys and includes a Storage Bag

Features:
  • Adjustable from 55" to 91" working height, with 6" adjustments
  • Kit includes 60' Personnel Winch and 60' Retrieval SRL both featuring Galvanized Steel Cable plus, two Leg Brackets and two Storage Bags
PRICE
$6,209.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Height8 ft
Weight Capacity310 lbs
Weight118 lbs
Hook Opening7/8 in
Cable Diameter3/16"
Base Radius48" to 82"
Tensile Strength5,000 lbs
Max Working Load5,000 lbs

Product Details

TypeComplete System
ColorBrown
StyleComplete System
Leg Connection TypeSwivel Snap and Load-indicating Carabiner
Cable MaterialGalvanized Steel
IncludesTripod,2 Pulleys, Winch
MaterialDyneema/Polyester Web, Steel
DescriptionConfined Space Tripod With DuraTech Cable SRL-R
Package Quantity1
Manufacturers Part Number7509
BrandFallTech

Compliance & Certifications

CertificationsANSI Z359.1-2009, OSHA 1926.502