- Made to be used with the Peakworks confined space kits
- Includes two connection swivel hooks and one larger d-ring for easy connection
- Made from high strength polyester webbing, black
PeakWorks V855130 Confined Space Yoke
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$67.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Size | Universal |
Product Details
| Material | Polyester Webbing |
| Description | Confined Space Yoke |
| Color | Black |
| Manufacturers Part Number | V855130 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18, CSA Z259.15 |