Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2278888

MPN #: 10102002

Workman® ® 110102002 8'H Confined Space Tripod, Tripod Only

Product Description
Workman® ® 110102002 Confined Space Tripod, 8'H, 400 Cap Lbs

The MSA Workman® ® Tripod is very easy to use. Simple setup makes the process quick and promotes correct use.

Features
  • Legs automatically lock in open position for added safety.
  • Maximum height indicator provides quick and easy identification of maximum leg extension length.
  • Accessories attach to any leg for faster setup.
  • Aluminum leg and head design reduces weight, improving portability.
  • Telescoping legs (up to 8 ft. high) do not tangle when unit is collapsed for easier transportation and storage.
  • Skid-resistant feet with built-in leg base support strap that improves stability and strengthens entire system.
  • Cut-resistant pin retention chains that enable extended service life.
  • Internal leg-locking mechanism prevents accidental disengagement during use and reduces possibility of damage to mechanism during use or while in storage.
  • Leg base support strap also serves as convenient carry strap. Tripod legs feature 4" incremental adjustments with easy-to-insert ball detent pins.


PRICE
$1,265.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height8 ft
Weight Capacity400 lbs
Weight49.9 lbs
Hook Opening1 in
Base Radius48" to 82"
Tensile Strength5,000 lbs
Max Working Load5,000 lbs

Product Details

TypeTripod
For Use WithHarnesses, Lanyards, Winches
Workers per System1
StyleTripod
IncludesTripod
MaterialAluminum, Plastic
OperationManual
DescriptionWorkman® Confined Space Tripod
Package Quantity1
Manufacturers Part Number10102002
BrandMSA Safety

Compliance & Certifications

CertificationsANSI Z359.1-2007