Tie Down Engineering Alsipercha Tripod, Galvanized Steel, 10'H, 310 lbs. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Tie Down Engineering Alsipercha Tripod, Galvanized Steel, 10'H, 310 lbs. Capacity - 13892
Component that supports and stabilizes the Alsipercha. Dimensions: 10'' round folded. The Alsipercha system is a highly effective and versatile fall arrest solution. With its unique design, the Alsipercha product has a fall factor of ZERO. A fall factor of ZERO means that the worker's arresting distance is extremely minimal allowing for them to return to work very safely and very quickly after rescue. Item has a Limited 30 Day Warranty
Component that supports and stabilizes the Alsipercha. Dimensions: 10'' round folded. The Alsipercha system is a highly effective and versatile fall arrest solution. With its unique design, the Alsipercha product has a fall factor of ZERO. A fall factor of ZERO means that the worker's arresting distance is extremely minimal allowing for them to return to work very safely and very quickly after rescue. Item has a Limited 30 Day Warranty
PRICE
$3,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 106 in |
| Depth | 106 in |
| Height | 120 in |
| Weight Capacity | 310 lbs |
| Weight | 216 lbs |
| Base Weight | 50 lbs |
| Base Radius | 276" |
| Post Height | 39" |
| Max Working Load | EN795 Standards, Engineered To The Ansi Z359.6 And CSA Z259.16 Standards |
Product Details
| Type | Tripod |
| Color | Red |
| Post Color Family | Gray |
| Includes | Tripod |
| Material | Steel |
| Description | Tripod |
| Package Quantity | 1 |
| Manufacturers Part Number | 13892 |
| Base Material | Galvanized Steel |
| Brand | Alsipercha |
Warranty
| Warranty | 30 days |