Cables
Availability
Brand
Gauge
Type
Color
Price
Related Products
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Legrand® AC3525-WH-V1 25 Ft Cat 5e Patch Cable, White This 1000MHz patch cable supports 10 Gigabit Ethernet speeds and has a snagless overmond which prevents the insertion tab from catching on other cables. Phosphor Bronze IDC blades, contact area plated with 50 micro-inches of hard gold over 100 micro-inches of Nickel. .
Tripp Lite Cat6 RJ45 plugs can be used with Solid or Stranded conductor Cat6 wire. Included Load-Bars add to ease of termination and virtually foolproof results. Staggered Up-Down design for enhanced performance and reduction of Near End Cross-talk ( NEXT). 50 micro-inch gold contacts for durability and longevity. Polycarbonate housing, UL94-V2. Features: Unshielded Cat6 RJ45 plug with Load-Bar for easy termination 50 micron Gold plating Use with Solid or Stranded conductor 4-pair Cat6 cable Staggered nose pattern reduces NEXT Works with most available RJ45 crimp tools (excluding AMP) 100 ...
Cat5E Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant