Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346106

MPN #: 7100260185

3M™ DBI-SALA® 2100050 Concrete Anchor Strap, Fixed, 42 in. Long, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 2100050 Concrete Anchor Strap, Fixed, 42 in. Long, 310 Cap Lbs2100050

Our anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.
  • 42 in. (1m) concrete anchor strap
  • Loop slips over rebar for fast installation
  • Durable polyester construction
  • Abrasion resistant polyester wear pad
  • High strength steel D-ring
  • Compact and lightweight design
  • Economical disposable design
PRICE
$19.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-5/8 ft
Weight Capacity310 lbs
SizeOne Size
Tensile Strength5000

Product Details

TypeStrap & Cable Anchors
ColorBlue
Webbing MaterialPolyester
StyleD-Ring, Loop Strap
Install TypePermanent
Material1-3/4" (4.4 cm) and 2-1/4" (5.7 cm) Polyester
DescriptionConcrete Anchor Strap
Package Quantity1
Manufacturers Part Number7100260185
Attachment TypeD-Ring, Web Loop
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1