Rubbermaid® Plastic Utility Truck, 700 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
One-piece, high-density, temperature-resistant polyethylene cleans easily and will not rust, dent or leak. Meets FDA and USDA requirements. Ideal for food processing, laundry and waste management. Strong powder coated metal caster frame with 2 swivel, 2 rigid rubber wheel casters mounted in diamond pattern allow turning on own radius. Includes steel support band to help prevent bulging while under load and are nestable to save space.
PRICE
$564.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38-3/8 in |
| Width | 26 in |
| Height | 28-3/4 in |
| Weight Capacity | 700 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Black |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 6 bu |
| Capacity | 8 ft³ |
| Material | Plastic |
| Manufacturers Part Number | FG470800BLA |
| Duty | Medium Duty |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |