Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Texas Instruments

Model # :WBB1140874

MPN #: TEXTI1795SV

Texas Instruments 8-Digit Calculator, TI1795SV, W/Tax Key, 4-7/8" X 5-2/3" X 1", Grey

Product Description
Eight-digit calculator features an angled, liquid crystal display (LCD) and well-spaced keyboard with large, contoured keys for easy operation. Functions include three-key memory, change sign, auto constant, square root, percent key and variable decimal. Calculator runs on solar and battery power.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$20.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-7/8 in
Depth1 in
Height5-2/3 in

Product Details

Supply TypeBasic Supplies
TypeDisplay Calculator
ColorGray
StyleCalculator
Power SourceSolar or Battery
Display Screen8-digit - LCD
Solar PowerYes
Description8-Digit Calculator
Package Quantity1
Manufacturers Part NumberTEXTI1795SV
Number of Display Digits8
BrandTexas Instruments