Victor® 12-Digit Calculator, 99901, Hybrid Power, 4-5/8" X 6-1/2" X 1-3/4", White
Write a Review
|
Questions & Answers (0)
Product Description
Washable TuffCalc is water-resistant and shock-resistant. Ideal calculator for extreme working conditions. Design features a sealed rubber keypad and acrylic-protected display. Large 12-digit display is easy to view. Functions include tax +/- keys, backspace, grant total, three-key memory, square root and change sign.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/5 in |
| Depth | 6-1/2 in |
| Height | 1-4/5 in |
| Weight | 6 oz |
Product Details
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | White |
| Style | Calculator |
| Power Source | Solar/Battery Back Up |
| Display Screen | 12 Digit LCD |
| Solar Power | Yes |
| Description | Waterproof/Washable Business Calculator |
| Manufacturers Part Number | 99901 |
| Number of Display Digits | 12 |
| Brand | Victor |
Warranty
| Warranty | 2 yr |