Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Victor

Model # :WBB1140844

MPN #: VCT12054

Victor® 12-Digit Printing Calculator, 12054, Portable, 4" X 8" X 1-4/5", Black/White

Product Description
Portable printing calculator features a 12-digit LCD screen and prints 2.0 lines per second. Functions include tax +/- keys, three-key independent memory keys, cost/sell/margin keys, backspace key, date/nonadd, percent key and automatic constants. Design offers a swing-out paper arm to hold standard 2-1/4" wide paper. Calculator offers AC/DC operation with the included AC adapter. The required four AA batteries are not included. Calculator automatically shuts off after six minutes.

Features

  • 3-Key Independent Memory
  • Cost
  • Sell
  • Margin
  • Tax +/-
  • Non-Add/Subtotal
  • Total
  • Backspace
  • Percent
  • Automatic Constant
  • Auto Power Off
  • Display Screen: 12-digit - LCD
  • Printing: 12 Digit -
  • Printing Speed: 2lps

PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth8 in
Height1-4/5 in

Product Details

Battery TypeAA
TypePrinting Calculator
ColorWhite
Power SourcePower Adapter
Number of Batteries4
Solar PowerNo
Description12-Digit Printing Calculator
Package Quantity1
Manufacturers Part NumberVCT12054
Number of Display Digits12
BrandVictor

Warranty

Warranty2 yr