Victor® 8-Digit Pocket Calculator, 900, Dual Power, 2-1/2" X 4-5/8" X 1/4", Black
Write a Review
|
Questions & Answers (0)
Product Description
Eight-digit, handheld calculator is engineered with an antimicrobial agent to reduce the growth of microbes and bacteria that can cause discoloration and odors. Compact design offers large, 8-digit liquid crystal display (LCD), and large nonslip rubber keys. Large display offers 14mm digits. Protective, hard-shell case contains a high percentage of recycled plastic. Functions include three-key independent memory, percent, square root keys and automatic constants. Calculator is dual-powered with solar and battery backup.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$9.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 4-1/3 in |
| Height | 1/3 in |
| Weight | 2 oz |
Product Details
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | Black |
| Style | Calculator |
| Power Source | Solar or Battery |
| Display Screen | 8 Digit LCD |
| Material | Rubber Button |
| Solar Power | Yes |
| Description | Handheld Calculator |
| Manufacturers Part Number | 900 |
| Number of Display Digits | 8 |
| Brand | Victor |
Warranty
| Warranty | 2 yr |