Texas Instruments 8-Digit Pocket Calculator, TI1706SV, Dual Power, 3-1/5" X 5-7/10" X 7/10", Grey
Write a Review
|
Questions & Answers (0)
Product Description
Eight-digit handheld calculator offers a color-coded keyboard, SuperView display for easy viewing, and extra-large, easy-to-use keys. Functions include square root and change sign (+/-) key to simplify entry of negative numbers. Included protective slide case is designed for safe storage in backpacks or briefcases. Calculator runs on solar and battery power.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/5 in |
| Depth | 7/10 in |
| Height | 5-7/10 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | Gray |
| Style | Calculator |
| Power Source | Solar or Battery |
| Display Screen | 8-digit - LCD |
| Solar Power | Yes |
| Description | 8-Digit Pocket Calculator |
| Package Quantity | 1 |
| Manufacturers Part Number | TEXTI1706SV |
| Number of Display Digits | 8 |
| Brand | Texas Instruments |