Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sharp

Model # :WBB1001690

MPN #: EL1801V

Sharp® 12-Digit Calculator, EL1801V, 2 Color Printing, 7-1/2" X 10-1/4" X 2-1/2", Grey

Product Description
Calculator features a large easy-to-read 12-digit blue fluorescent display. Prints 2.1 lines per second. Other features include two-color serial printer, four-key memory, floating or fixed decimal, markup key, item counter, and heavy-duty metal paper holder. Includes clock, calendar, tax keys, cost/sell/margin, grand total and average keys. Change Calculation mode allows calculator to perform like a cash register. Enter total amount, type in currency received and change will be calculated. Uses AC/DC power. Includes AC adapter.

Functions
  • Floating/Fixed Decimal
  • Markup Key
  • Tax Key
  • Cost/Sell/Margin
  • Grand Total Key
  • Average Key


  • Calculator Features
  • Clock
  • Calendar
  • Item Count
  • Paper Holder


  • Includes
  • 2-Digit Calculator
  • AC Adapter


  • PRICE
    $129.95

    1
    1
    Ships in 2 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width7-5/8 in
    Depth10-1/8 in
    Height10-1/4 in
    Weight2.90 lb lbs

    Product Details

    TypePrinting Calculator
    ColorGray
    Power SourceAC/DC
    Display Screen2 Line x 12 Digit LCD
    Solar PowerNo
    DescriptionPrinting Calculator
    Manufacturers Part NumberEL1801V
    Number of Display Digits12
    BrandSharp