Victor® 8-Digit Handheld Calculator, 700, 2-1/4" X 4" X 1/4", Grey
Write a Review
|
Questions & Answers (0)
Product Description
Eight-digit handheld calculator has a large LCD display so it's easy to read. Dual powered calculator works with or without batteries. Non-slip rubber keys help prevent input errors. White calculator base contrasts with black keys and bottom case.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/3 in |
| Depth | 4 in |
| Height | 1/3 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | Gray |
| Style | Calculator |
| Power Source | Solar or Battery |
| Display Screen | 8 Digit LCD |
| Material | Rubber Button |
| Solar Power | Yes |
| Description | Handheld Calculator |
| Manufacturers Part Number | 700 |
| Number of Display Digits | 8 |
| Brand | Victor |
Warranty
| Warranty | 2 yr |