CP Lab Safety 4-Port Cap with Plugs, For Glass Bottles with GL45 Closure
Write a Review
|
Questions & Answers (0)
Product Description
Port Cap with 4 ports (1/4-28), PTFE insert, and blue Polypropylene collar. Fits glass bottles with a GL45 neck size. Comes with plugs. Choose tubing adapters (not included) based on your tubing size. A set of plugs in included for each port you do not wish to use.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Top Outside Dimension | 45mm in |
Product Details
| Type | Port Caps |
| Neck Finish | GL45 |
| Color | Multi-colored |
| Closure | GL45 |
| For Use With | Glass Bottles with GL45 Closure |
| Cap Material | PTFE, PP |
| Includes | (1) Port Cap, Plugs For Each Hole |
| Closure Type | Screw Cap |
| Material | PTFE/Polypropylene |
| Description | 4-Port Cap with Plugs |
| Package Quantity | 1 |
| Manufacturers Part Number | WF-GL45-4KIT |
| Cap Color Family | Blue |
| Brand | CP Lab Safety |