Industrial Lubricants
Availability
Type
Brand
Size
Material
Color
Price
Related Products
Nano Pro MT Aerosol Dry Lubricant (Case of 12) 11 oz Aerosol Cans - NDT11D The first "TRUE" Nano technology field serviceable spray. Point-of-use lubricate with moisture-displacing formula that reduces friction and wear, preventing fretting and galling even in extreme pressure and high temperature applications. Universal application for industrial, commercial and house hold (indoor/outdoor). Protects against corrosion and reduces friction. aerosol flashes off and dries fast and clean, with no oily residue for dust free lubrication. Use on oxidized contacts, corrosion, and more. Not ...
Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty parts Recommended Uses: Bearings, cables, nuts and bolts, air power tools, ball and ...
Sprayon LU708 High Performance Dry Lubricant, 10 oz. Aerosol Can - s00708000 LU708 High Performance Dry Lubricant is a clean, non-oily, non-staining, versatile dry lubricant that functions form -40°F to + 572°F. It is clean, chemically inert formula that dries quickly to a white film to show coverage. This product does not contain silicone or chlorinated solvents. The extremely low coefficient of friction makes it a superb lubricant where low speeds and light loads are involved. It has great anti-stick properties for an effective release on die casts and injection molds. Dry, ...
Crystal Simple Green Industrial Cleaner & Degreaser is a powerful, industrial-strength cleaner and degreaser with no added color or scent. The non-toxic and non-flammable formula clings to hard to reach areas and rinses cleanly. Powerful, all-purpose cleaning and degreasing with no added color or scent NSF registered A1, A2, A4, A8, B1 and C1. Non-toxic and readily biodegradable formula is VOC compliant, butyl-free and phosphate-free Crystal Simple Green Industrial Cleaner & Degreaser is a highly versatile cleaning and degreasing with no added color or scent. Can be used full-strength or ...
Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty parts Recommended Uses: Bearings, cables, nuts and bolts, air power tools, ball and ...