Proto® 8 Pocket Tool Roll, 7"L
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 7 in |
Product Details
| Manufacturers Part Number | J25TR12C |
| Type | 8 Pocket Tool Roll, 7"L |
| Color | Red |
| Brand | Proto |
Related Products
The Arsenal® 5874 Roll Up Tool Bag features 5 zippered pockets and 7 tool slots for convenient transport, easy organization and durable protection of hand tool. This roll up is designed with heavy-duty abrasion-resistant ripstop polyester to protect tools through the everyday grind. The inside of the tool roll features 7 open-top slots with elastic webbing across the middle to secure screwdrivers, wrench, pliers and more. A small zippered pocket on the top stores personal items, while a larger zippered pocket on the bottom houses larger tools like hammers, drills and wrenches. Three clear ...
The Arsenal® Tool Apron makes your life easier by keeping the tools you need close to the task at hand without getting in the way. ADJUSTABLE FIT The waist and shoulder straps are Adjustable Fitting a wide range of sizes for the perfect fit on both men and women. The main area of the tool apron measures 25.5in W x 28in H (65cm x 71cm) and the waist adjusts from 28in – 58in (71cm – 147cm). There is a hook and loop patch to allow the extra strap length to be rolled up and tucked away. The shoulder straps are adjustable and made of durable webbing and are 2in (5cm) wide for extra comfort. It ...
The Arsenal 5711 Bucket Truck Tool Board with 2" Locking Aerial Bucket Hooks Kit is a multifunctional tool storage, organization and tethering solution designed for work in aerial buckets, lifts and other mobile elevated work platforms (MEWPs). With multiple grommets and 3 straps, it can be securely hung from bucket hooks or affixed to railings-maximizing space in compact work areas by keeping gear up off the floor and out of the way. Unlike lineman tool boards, this board is designed with easily accessible drop-tested D-rings for securely tethering tools to prevent dangerous dropped ...
Capacity is 12414 in³ Made of 14, 16 and 18 ga steel Ball bearing track slides 125 lbs capacity Adjustable detents 12 to 24 lbs pull force Heavy duty locks with tubular key Recessed aluminum extruded drawer pulls 100% full extension drawers Vinyl top and drawer liners included
The Arsenal® Wrench Roll Up helps protect, organize and carry your tools. With 14 pockets of varying sizes, this wrench wrap can secure and store not only your wrenches, but also other tools of similar sizes like painting supplies or wild game cutlery. RUGGED CONSTRUCTION, EASY TRANSPORT The wrench organizer is constructed out of a water resistant heavy-duty 1680D ballistic polyester material with heavy-gauge nylon stitching. To safely secure and transport, the wrench holder has two tie straps for a convenient way to close and transport tools. The ties can then be used to easily carry. NO ...