Marathon 00315 8" Flat-Free Rigid Caster
Write a Review
|
Questions & Answers (0)
Product Description
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
PRICE
$45.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 10 in |
| Weight Capacity | 275 lbs |
| Weight | 6 lbs |
| Tire Size | 8 in |
| Bearing Size | 5/8 in |
| Wheel Diameter | 8 |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2.68 to 2.84 x 3 to 3.5 in |
Product Details
| Assembly Required | No |
| Brake Type | No Brake Included |
| Tread Design | Jag |
| Caster Index | Pneumatic |
| Manufacturers Part Number | 00315 |
| Rim Type | Steel |
| Brand | Marathon Industries |
| Wheel Material | Polyurethane |
| Type | Medium Duty |
| Color | Gray |
| Caster Type | Rigid |
| Caster Rig Material | Steel |
| Style | 8" Swivel Caster |
| Hub Type | 4" Centered |
| Package Quantity | 1 |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |