American Forge & Foundry Long Chassis Jack, 20 Ton, Heavy Duty
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for truck tire and repair shops, fleet service, maintenance shops, military bases, and job sites. Heavy duty pumps, rams, and cylinders are precision machined and inspected to ensure long service life and superior performance. Super long 66" body for easier lifting of vehicles with long overhangs. Handle mounted locking control lever locks handle in one of three positions: vertical, 45 degree, or horizontal. Foot operated pump for quick lifting efficiency. Built with an automatic overload safety valve. Capacity: 20 Tons. 1 Year Limited Warranty.
PRICE
$3,639.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 7 1/2 in |
| Max Height | 26 3/8 in |
Product Details
| Capacity | 20TONS |
| Description | Long Chassis Jack |
| Manufacturers Part Number | 3220 |
| For Use With | Truck Tire and Repair Shops |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |