Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shinn Fu America

Model # :WBB3091221

MPN #: BH2085

Shinn Fu America Hydraulic Long Jack, 8 Ton

Product Description
This Hydraulic long ram is designed to lift, not support, rated capacity loads. This ram is intended to be used with corresponding Blackhawk Automotive engine cranes. Immediately after lifting, the load must be supported by mechanical means. For air option model, ensure that air source can dedicate 7.8 CFM @ 110-175 psi to each ram operated.

Features:
  • Hydraulic system is protected from internal damage by a patented by-pass mechanism
  • Machined and polished cylinders with die-cut threads provide non-abrasive leak-free, durable performance
  • Fabricated from hard-cast steel with heat-treated critical stress areas
  • A wide, rugged base provides stability and strength
  • Capacity: 8 Ton
  • Min Height: 24 1/8"
  • Max Height: 43 1/4"
  • Base Size: 5" x 4 3/4"
  • Hydraulic Oil: 23.5 oz/ 695 ml
  • Gross Weight: 31 lbs
  • 1 Year Limited Warranty


PRICE
$265.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height43-1/4 in
Weight31 lbs
Max Height43-1/4 in
Low Height24-1/8 in

Product Details

ColorRed
Capacity8TONS
MaterialHard Cast Steel
DescriptionLong Jack
Manufacturers Part NumberBH2085
BrandShinn Fu America

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME/ANSI, ANSI Z87.1, OSHA