Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




O-Cedar Commercial

Model # :WBB1574435

MPN #: 27152-6

O-Cedar Commercial 8" Vehicle Washing Brush, Feather Tip® 6/Case - 27152-6 - Pkg Qty 6

Product Description
Dura-Block Detail Brushes are densely filled with medium to very soft filaments. Designed to hold liquids and wash smooth surfaces thoroughly and easily without marring or scratching. All brushes are Flow-Thru style design. One tapered hole and one threaded handle hole. All brushes have soft vinyl bumpers to protect vehicle surfaces. 2-1/2" trim.

PRICE
$73.50  Sold in packages of 6 / $12.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3 in
Height3-1/2 in
Weight1 lbs
Bristle Length2-1/2 in

Product Details

TypeBrush
ColorWhite
For Use WithTapered or Threaded Handle
MaterialPlastic
DescriptionVehicle Washing Brush
Package Quantity6
Manufacturers Part Number27152-6
BrandO-Cedar Commercial
Bristle MaterialFeather Tip® Polystyrene