Global™ Mesh Back Nesting Chair - Fabric - Black - Roma Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Roma-Mesh Medium Back - Flip Seat Nesting Armchair Black Mesh Back Black Coal Seat
Roma nesting chair. Mesh back with upholstered seat. Designed to do it all, Roma is the perfect 'everywhere' chair. Fixed height arms and fixed armcaps are made from durable fiberglass reinforced Nylon with a soft durable coating. Roma is equipped with Global's high quality Soft Descent pneumatic lift which slowly and gently lowers the seat height of the chair making it easy to obtain the exact seat height desired. Horizontal nesting chairs are easy to store - seat flips upward and rolls into nesting position.
Roma nesting chair. Mesh back with upholstered seat. Designed to do it all, Roma is the perfect 'everywhere' chair. Fixed height arms and fixed armcaps are made from durable fiberglass reinforced Nylon with a soft durable coating. Roma is equipped with Global's high quality Soft Descent pneumatic lift which slowly and gently lowers the seat height of the chair making it easy to obtain the exact seat height desired. Horizontal nesting chairs are easy to store - seat flips upward and rolls into nesting position.
PRICE
$509.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 23-1/2 in |
| Height | 36 in |
| Weight Capacity | 300 lbs |
| Seat Width | 19-1/2 in |
| Seat Depth | 17 in |
| Seat Height | 18 in |
| Min Seat Height | 18 in |
| Max Seat Height | 18 in |
| Base | 4 Legged |
| Min Back Height | 18 in |
| Max Back Height | 18 in |
| Back Width | 18-1/2 in |
| Back Height | 18 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Stackable | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | 1899BK-UR22+M-MB+ |
| Brand | Global Furniture Group |
| Type | Guest / Side Chair |
| Series | Roma |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Nesting Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Level 3 Certified, Greenguard Certififed, Meets/exceeds ANSI/BIFMA standards |