Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RESPAWN

Model # :WBB3186404

MPN #: RSP-800-BLK

RESPAWN 800 Rocker Gaming Chair Floor, High Back Recliner with Armrests, Black

Product Description
Introducing the Respawn Console Gaming Chair Rocker, the ultimate solution for console gamers seeking exceptional comfort and ergonomic support. Designed for intense gaming sessions and long battles, this chair enhances your console gaming experience. The Respawn Gamer Chair features a 360-degree swivel pedestal base, allowing seamless movement

Whether you're seeking affordable gaming chairs for kids and adults that don't compromise on quality, the Respawn floor gaming chair meets your needs. Its sturdy construction and premium materials ensure durability, making it a great investment for any home or office.Not only is this chair functional, but it also boasts a sleek, modern design available in vibrant colors .

For added relaxation, the gaming chair includes a 117 degree tilt reclining function, allowing you to lean back and unwind transforming it into a luxurious rocker gaming chair.and flexibility to pivot effortlessly between tasks. Its ergonomic design promotes proper posture, reducing the risk of back and neck pain during lengthy sessions. Adjustable armrests provide customizable support, accommodating your preferred positioning for optimal comfort.

  • Ergonomic Design: Experience ultimate comfort during extended gaming sessions with our gaming rocker chair. This ergonomic gaming chair offers excellent support, reducing fatigue. It's the ideal comfortable chair for anyone seeking to enhance their console gaming experience.
  • Adjustable Armrests: Elevate your gaming experience with this ergonomic chair with adjustable armrests that pivot up or down for your personalized preference . The built-in lumbar support adds to your comfort, making this floor rocker chair a must-have for your ultimate gaming setup.
  • 360° Swivel and rocker Function: Enjoy unparalleled flexibility with our rocker gaming chair, featuring a 360-degree swivel and rocker capability. Perfect for console gaming this feature allows smooth movement, rocking tension adjustment, and relaxation while you conquer your gaming world.
  • Sturdy Base Support: The RESPAWN Console rocker gaming chair features a robust metal framed and upholstered pedestal base that guarantees excellent stability. It safely supports up to 275 lbs, keeping the floor gaming chair securely in place during intense gaming sessions.
  • Built to Last, Easy to Love: This gaming rocker chair offers exceptional durability, comfort, and low-maintenance keeping your setup looking sharp. Enjoy intense gaming sessions or multiplayer fun. Flip up the arms, rock back and swivel into the action.


  • PRICE
    $239.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height41-3/4 in
    Weight Capacity275 lbs
    Weight36.4 lbs
    Seat Width21-3/4 in
    Seat Depth27 in
    Seat Height15-1/2 in
    Min Seat Height15-1/2 in
    Max Seat Height15-1/2 in
    BasePedestal Base
    Back Width20-1/2 in
    Back Height26 in

    Product Details

    Assembly RequiredYes
    Frame Color FamilyBlack
    Tilt TypeTilt Tension
    Adjustable ArmsFlip-up Arms
    StackableNo
    AntimicrobialNo
    Arm TypeAdjustable
    Manufacturers Part NumberRSP-800-BLK
    CollectionGaming Chair
    BrandRESPAWN
    SeriesRSP-800
    CastersYes
    Seat Color FamilyBlack
    Package Quantity1
    DescriptionRocker Gaming Chair
    Frame MaterialMetal
    Back TypeHigh Back
    Seat MaterialBonded Leather

    Warranty

    Warranty5 yr

    Compliance & Certifications

    CAL 117 CertifiedYes