Clearance
x

Take 15% off your entire order!

Offer applied at checkout

3M™ PROTECTA® 8008005 Tripod Mounting Base Bracket, For Rebel™ Retrieval SRL

3M™ PROTECTA® 8008005 Tripod Mounting Base Bracket, For Rebel™ Retrieval SRL

Item #: WBB1591647

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$274.00 up to 8% OFF

Price: $252.95

Save $12.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

DBI-Sala™® Tripod Mounting Brackets 8005048

DBI-Sala™® Tripod Mounting Brackets 8005048

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Protecta® AK020A1 Confined Space Pully Carabiner, 420 Cap Lbs

3M™ Protecta® AK020A1 Confined Space Pully Carabiner, 420 Cap Lbs

Gemtor TP-7, Aluminum Tripod, Auto-Locking, 4' - 7' H, Leg Span 60"

Gemtor TP-7, Aluminum Tripod, Auto-Locking, 4' - 7' H, Leg Span 60"

3M™ DBI-SALA® 8510207 Flat Black Winch Adapter Bracket

3M™ DBI-SALA® 8510207 Flat Black Winch Adapter Bracket

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MSA®Xtripa®IN-2404 Mounting Bracket

MSA®Xtripa®IN-2404 Mounting Bracket

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

Global Industrial™ Rubber Wheel And Tire Chock, 10"L x 8"W x 6"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Miller™ TurboLite™ Personal Fall Limiters, MFL-1-Z7/6FT

Free Shipping

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Miller Manyard® ll Shock-Absorbing Lanyards, 6-Ft, 216M-Z7/6FTGN

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ PROTECTA® 8008005 Tripod Mounting Base Bracket, For Rebel™ Retrieval SRL8008005

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Lightweight, portable Protecta® aluminum tripods are ideal for confined space manhole entry and retrieval. They're easily transported from one location to another and can be set-up by one worker. Attach one or two mechanical devices such as a winch or 3-way self retracting lifeline and you're ready to go. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and skid resistant tread plate soles on feet.
  • Tripod mounting base bracket for mechanical device
  • Mates with DBI-SALA® support structure mounting base bracket
  • Fast and simple detent style mounting base attachment
  • Zinc plated steel construction
  • Simple bolt-on attachment to SRL
  • Compact design can be left in place indefinitely

Weights & Dimensions

  • Weight Capacity 310 lbs

Product Details

  • Type Mounting Bracket
  • Package Quantity 1
  • Brand Protecta
  • Description PRO™ Tripod Mounting Base Bracket
  • Material Zinc Plated Steel
  • Style Mounting Bracket
  • Manufacturers Part Number 8008005
  • Color Family Silver

Compliance & Certifications

  • Certifications Capital Safety Gen. Mfg. Req.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ PROTECTA® 8008005 Tripod Mounting Base Bracket, For Rebel™ Retrieval SRL

3M™ PROTECTA® 8008005 Tripod Mounting Base Bracket, For Rebel™ Retrieval SRL

Item #: WBB1591647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant