- Electric conductivity (ESD)
- Serves as an anchor between the roller track and a perpendicular pipe
- Works with all Steel Roller Track Narrow
- A Flexpipe product
80/20® 10 & 25 Series Track Mount Start
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.73
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 |
| Width | 1-13/16 in |
| Height | 1-11/16 in |
| Dimension A | 1.795 |
| Dimension B | 1.102 |
Product Details
| Type | Track Mount Start |
| Material | Steel |
| Series | 10, 25 |
| Manufacturers Part Number | R40-MS |
| Brand | 80/20 Inc |