80/20® 10 Series 1" Double Horizontal Base, Black
Write a Review
|
Questions & Answers (0)
Product Description
The wide horizontal stanchion base commonly used with the aluminum tube profile to create an additional axis. The tube extends parallel from both sides of the mounted base. It is a wider option, making it sturdy and durable. Clamp screws are included. The suggested hardware to mount the base to a T-slot can be found on the "Suggested Hardware" tab.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Height | 2-1/8 in |
Product Details
| Type | Horizontal Stanchion Base |
| Finish Type | Anodize |
| Material | Aluminum |
| Series | 10 |
| Manufacturers Part Number | 5910-BLACK |
| Brand | 80/20 Inc |