Model # :WB988711
MPN #: BST-PH
Bar Storage Truck 84"L Phenolic Wheels 5600 Lb. - BST-PH
Write a Review
|
Questions & Answers (0)
Product Description
All-Swivel Casters provide Maximum Maneuverability in Tight Quarters.
Transport bundles of steel, pipe, tube, lumber or any other long, heavy material with the OMAHA Bar Storage Truck. Loads are safely contained by 6 structural channel posts. The 4" structural channel frame handles loads to 5600 lbs. Deck height is a convenient 16"; all wheels have roller bearings. Gray enamel finish. Shipped assembled. Made in USA.
Transport bundles of steel, pipe, tube, lumber or any other long, heavy material with the OMAHA Bar Storage Truck. Loads are safely contained by 6 structural channel posts. The 4" structural channel frame handles loads to 5600 lbs. Deck height is a convenient 16"; all wheels have roller bearings. Gray enamel finish. Shipped assembled. Made in USA.
PRICE
$719.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 24 in |
| Height | 27 in |
| Weight Capacity | 5600 lbs |
| Weight | 242 lbs |
| Gauge | 12 |
| Caster Diameter | (4) 8 in |
| Deck Height | 16 in |
Product Details
| Assembly Required | No |
| Type | 4 Wheel |
| Color | Gray |
| Caster Type | Phenolic |
| Number of Cradles | 3 |
| Material | Steel |
| Description | Bar Storage Truck |
| Manufacturers Part Number | BST-PH |
Warranty
| Warranty | 2 |