80/20® Flex pipe Cross Junction Joint, Steel, Black
Write a Review
|
Questions & Answers (0)
Product Description
The H-4 is a metal single joint needed to create joint sets known as HJ-3 and HJ-4. This joint is mostly used to create joints that work best in the center of structures. Since this metal piece is part of the HJ-3, which is a critical connector. This part will not be used as much as the three first Hs.
The H-4 was built with six internal striations for optimal grip on the pipe's outer coating. This connector was also pre-drilled with three holes for the reinforcement of heavy-duty structures.
The product comes in a nickel-plated version called H-4NP. This version will be necessary when creating antistatic structures.
The Flexpipe H-4 is compatible with the H-4 equivalent of most connector.
The H-4 was built with six internal striations for optimal grip on the pipe's outer coating. This connector was also pre-drilled with three holes for the reinforcement of heavy-duty structures.
The product comes in a nickel-plated version called H-4NP. This version will be necessary when creating antistatic structures.
The Flexpipe H-4 is compatible with the H-4 equivalent of most connector.
PRICE
$1.56
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 |
Product Details
| Manufacturers Part Number | H-4 |
| Type | Cross Junction Joint |
| Finish Type | Cathodic Electrodeposition |
| Material | Steel |
| Brand | 80/20 Inc |