- Compatible with 28mm pipes
- Hardware is included
- Assembly is required
- A Flexpipe product
80/20® Pipe Series Tee Joint Set Steel Black
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3-1/4 |
Product Details
| Type | Tee Joint Set |
| Finish Type | Black |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | HJ-1 |
| Brand | 80/20 Inc |
Related Products
The H-11 Black Flat Clamp joint is used to create hinges without having to build a whole frame. To create a robust hinge set, simply combine two H-11 joints with either the AP-HINGE or AP-HINGE-AL for a more durable built. This dynamic combination ensures smooth rotation without requiring lubrication. The H-11 features a convenient mounting slot, allowing easy attachment to sufaces for a secure and stable installation. Depending on the thickness of the surface you wish to attach with the H-11, you can use the M6-12B and M6-N. It's best to have a few of these parts on standby should you ...
The HJ-12NP is a hinge anti-static connector that allows a pipe to rotate 360 degrees around another perpendicular pipe. This feature enables the creation of a multitude of rotating modules on Flexpipe structures. We use this hinge joint at Flexpipe to build doors, movable separations, and folding shelves. If you don't use a stopper on any rotating pipe, you can also slide the fitting onto this pipe and create different setups for separations. If you need to prevent sliding, be sure to take a look at the tips and tricks section of this product page. This hinge will give you the option of ...
The SP-96-WH is an 8 ft steel pipe coated in polyethylene, built for lean manufacturing flexibility. Its 28 mm outer diameter supports a wide range of modular applications. The white finish is commonly used in clean manufacturing areas, and its rugged construction withstands repetitive use in U.S. industrial environments. Features: Lean Compatibility: Fits U.S.-standard 28 mm pipe and joint systems Durable Build: PE surface resists chemicals, abrasion, and impact Adaptable Design: Can be cut to exact size or used full-length Functional Finish: Commonly used in clean manufacturing areas ...
The H-6 is a metal single joint needed to assemble multiple Flexpipe joint sets, specifically the HJ-6, the HJ-6A, and the HJ-14. This connector is used to create joints with a large rotational capacity. This part is needed for all angled connectors, so if you are planning to build structures with many angled joints, you should keep a box of this part in stock. The H-6 was designed with two internal striations for better grip on the pipe's outer coating. Like the other frequently used metal parts, the H-6 have an ESD version call H-6NP. The Np stands for nickel-plated, which gives the ...
The HJ-11 Black Flat Clamp joint is used to create hinges without having to build a whole frame. The HJ-11 features a convenient mounting slot, allowing easy attachment to sufaces for a secure and stable installation. Depending on the thickness of the surface you wish to attach with the HJ-11 It's best to have a few of these parts on standby should you intend to fabricate a gate, door or indicator flag (to indicate bin status).