- Compatible with 28mm pipes
- Hardware included
- Creates a two-pipe intersection with a 45-degree non-adjustable angle
- Used for reinforcing structures
- A Flexpipe product
80/20® Pipe Series 45 Degree Fix Angle Joint Set, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.86
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 |
Product Details
| Type | 45 Degree Angle Joint Set |
| Finish Type | Black |
| Material | Steel |
| Series | Pipe |
| Manufacturers Part Number | HJ-17 |
| Brand | 80/20 Inc |